Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Gold (Pvd)
Mfr # 233-601/24
Zoro # G7487585
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Height 5.88
- Weight 1.6
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/24
- Zoro # G7487585
- UPC # 760724442509
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Polished Gold (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Required Accessory | 277-02 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Wf-nlc240v 5 Micron Filter, PK 2 (WF-NLC240V 5 MICRON)
- ACORN CONTROLS Plastic Valve Assembly (2570-105-001)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- B & K BK Products 2 in. D Chrome Linear Shower Drain (133-004G01)
- Newport Brass Shower Drains