Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Chrome
Mfr # 233-606/26
Zoro # G7470697
Free Shipping & Returns
$235.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 5.88
- Weight 1.6
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-606/26
- Zoro # G7470697
- UPC # 760724479635
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Polished Chrome |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BLACK CROSS (350-373)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- JONES STEPHENS Sink Tailpiece, CP Brass, 17 GA, 1-1/2"x8" (P38059)
- ARROWHEAD BRASS Vacuum Break Pplcmnt (PK1390)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- Newport Brass Shower Drains