Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Chrome
Mfr # 233-604/26
Zoro # G7483218
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 5.88
- Weight 1.6
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/26
- Zoro # G7483218
- UPC # 91388058080
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Polished Chrome |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- DURAVIT Washbasin 19" Vero Air w/Overflow+FaucetDeck w/1 Hole Wh (2350500000)
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- AMERICAN STANDARD Deep Soak Bath Drain, Arctic (1640305.011)
- KOHLER Square Design Tile-In Shower Drain (9136-AF)
- Newport Brass Shower Drains