Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Chrome
Mfr # 233-601/26
Zoro # G7488766
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 5.88
- Weight 1.6
- Width 5.88
- Required Accessory 277-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-601/26
- Zoro # G7488766
- UPC # 91388058417
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Polished Chrome |
Weight | 1.6 |
Required Accessory | 277-02 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stopper, For American Standard (58-1114)
- STENS Oil Filter 120-345 For Kohler 52 050 02-S (120-345)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y2-3)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- PFISTER Pfister Wst Drn Plg Cr (972-011A)
- OATEY Shower Drain Pvc Plastic (42099)
- Newport Brass Shower Drains