Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Polished Brass Uncoated (Living)
Mfr # 233-604/03N
Zoro # G7467967
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/03N
- Zoro # G7467967
- UPC # 760724445722
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 38 FIP 316L SS BULKHEAD (28303SS)
- NIBCO PEX CRIMP RING 1/2""PK25 (23102CP25)
- LEGEND VALVE 1/2"x12" T-552P 1960 (108-065)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- UNIQUE 4'' Center Grid Shower Drain Yellow Gold (REJ-653)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- ALFI BRAND 36" Modern Polished SS Linear Shower Drain W/ Solid Cover (ABLD36B-PSS)
- Newport Brass Shower Drains