Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Oil Rubbed Bronze
Mfr # 233-606/10B
Zoro # G7395413
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-606/10B
- Zoro # G7395413
- UPC # 760724479642
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- RECTORSEAL CORPORATION Condensate Ez Trap Kit (83113)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- APG 5" Red Brass Part D (350DRB)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- OATEY Designline™ 36 in. Stainless Steel Linear Shower Drain Tile-in Grate (DLS1360R2)
- Newport Brass Shower Drains