Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Oil Rubbed Bronze
Mfr # 233-604/10B
Zoro # G7483227
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/10B
- Zoro # G7483227
- UPC # 91388057946
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator M970019-0070A 1.2 Gpm (M970019-0070A)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- PARKER 1/2" x 1/4" FNPT 316 SS Hex Reducing Coupling (8-4 FHC-SS)
- MOEN Faucet-Hc Madera-Sn (Dw) (D721-SN)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- ALFI BRAND 36" Modern Polished SS Linear Shower Drain W/ Solid Cover (ABLD36B-PSS)
- Newport Brass Shower Drains