Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Matte White
Mfr # 233-606/52
Zoro # G7437106
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-606/52
- Zoro # G7437106
- UPC # 760724486558
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Matte White |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Woodford RK-14MH Model 14 & 18 Repair Kit (4192225)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60354)
- INFINITY DRAIN 96" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6596_PS)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- Newport Brass Shower Drains