Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Matte White
Mfr # 233-604/52
Zoro # G7468536
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-604/52
- Zoro # G7468536
- UPC # 760724440611
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Matte White |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- KOHLER Choreograph 96" Edge Trim, Set Of 2 (97638-0)
- MOEN Yorkshire 18" Towel Bar Satin Nickel (BP5318SN)
- ZORO SELECT 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P772)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- ZURN Zurn 9" x 9" Square Floor Drain W/Screws, Nickel (PN400-9S-GRID-W/SCR)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- Newport Brass Shower Drains