Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Matte White
Mfr # 233-603/52
Zoro # G7424138
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-603/52
- Zoro # G7424138
- UPC # 760724440598
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Matte White |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P5)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y92)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- ALFI BRAND ALFI brand ABDM1813 18" x 13" Modern SS Drain Mat for Kitchen (ABDM1813)
- B & K B & K 4826152 36 in. Chrome Linear Shower Drain (4826152)
- Newport Brass Shower Drains