Shop All Shower Drains
Newport Brass
6" Square Shower Drain in French Gold (Pvd)
Mfr # 233-603/24A
Zoro # G7421435
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-603/24A
- Zoro # G7421435
- UPC # 760724442998
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | French Gold (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- Newport Brass Shower Drains