Shop All Shower Drains
Newport Brass
6" Square Shower Drain in French Gold (Pvd)
Mfr # 233-602/24A
Zoro # G7466576
product price: $331.80
/ea
Free Shipping & Returns
$331.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/24A
- Zoro # G7466576
- UPC # 760724442981
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | French Gold (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LLV2)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve (1570 CB2 2)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 1 ft Length (8141)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- Newport Brass Shower Drains