Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Forever Brass (Pvd)
Mfr # 233-607/01
Zoro # G7450878
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-607/01
- Zoro # G7450878
- UPC # 760724486602
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Forever Brass (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (HPBYB8FF)
- POWERS Intellistation 1"Jr DgtlWater Mxng Valve (LFIS100)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Check Valve (509 1 1/4)
- ZORO SELECT Reduce Coupling, 3"x2", 150,316, Thrd (4381036670)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- WATCO Foot Actuated Tub Closure (38410-CP)
- AMERICAN STANDARD Deep Soak Max Drain, White (1599205.020)
- Newport Brass Shower Drains