Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Forever Brass (Pvd)
Mfr # 233-606/01
Zoro # G7478668
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-606/01
- Zoro # G7478668
- UPC # 760724486305
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Forever Brass (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC13)
- CHICAGO FAUCET Cartridge Cap Gasket, Elastomer (1-043JKABNF)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1159205)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- B & K Shower Drain Plastic 4.5In (133-106)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- Newport Brass Shower Drains