Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Forever Brass (Pvd)
Mfr # 233-602/01
Zoro # G7476263
product price: $276.50
/ea
Free Shipping & Returns
$276.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/01
- Zoro # G7476263
- UPC # 91388057878
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Forever Brass (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERBOSS 36400 grain Water Softener (900)
- ZORO SELECT 3" x 2" Butt Weld T304 SS Concentric Reducer (V31W3.0X2.0)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/2 Inch NPT Female (FP88T)
- RUVATI 10" Undermount Bar Prep Tight Radius 16 Gauge Kitchen Sink Stainless Steel Single Bowl - RVH7010 (RVH7010)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- Newport Brass Shower Drains