Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Forever Brass (Pvd)
Mfr # 233-601/01
Zoro # G7482922
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/01
- Zoro # G7482922
- UPC # 91388057847
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Forever Brass (PVD) |
Weight | 1.6 |
ADA Compliant | No |
Required Accessory | 277-02 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- INFINITY DRAIN 40" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6540_PS)
- Newport Brass Shower Drains