Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Flat Black
Mfr # 233-607/56
Zoro # G7406735
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-607/56
- Zoro # G7406735
- UPC # 760724486794
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Flat Black |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- CANTEX SWITCH BOX PVC 18 CU IN (EZ18SO-HW)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- AMERICAN STANDARD Universal Drain (1583470.002)
- Newport Brass Shower Drains