Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Flat Black
Mfr # 233-606/56
Zoro # G7479492
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-606/56
- Zoro # G7479492
- UPC # 760724486572
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Flat Black |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4147-005)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Hub (4136-010SS)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- KOHLER Square Design Tile-In Shower Drain (9136-AF)
- Newport Brass Shower Drains