Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Flat Black
Mfr # 233-603/56
Zoro # G7481522
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-603/56
- Zoro # G7481522
- UPC # 760724452058
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Flat Black |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- ELKAY Elkay Kit- Regulator - Green Spring (98732C)
- VALTERRA RENEWABLE SEATS FOR 2 HDL KITCHEN, LAV ANDTUB/SHOWER FAUCETS, BRASS (PF282001)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- Newport Brass Shower Drains