Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Flat Black
Mfr # 233-602/56
Zoro # G7482563
product price: $276.50
/ea
Free Shipping & Returns
$276.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 5.88
- Weight 1.6
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/56
- Zoro # G7482563
- UPC # 760724452034
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Flat Black |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 4 Inch Stainless Steel Nipple, Packaged (9020031)
- KOHLER Slip-Fit Assembly (1105986)
- ELESA Square tube connectors, STC.20-2A-2W-A-C9 (STC-A)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- ZORO SELECT Shower Drain Grid, Pipe Dia 3 In, CI (1PPE9)
- Newport Brass Shower Drains