Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Flat Black
Mfr # 233-601/56
Zoro # G7424104
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/56
- Zoro # G7424104
- UPC # 760724452010
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Flat Black |
Weight | 1.6 |
ADA Compliant | No |
Required Accessory | 277-02 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- JONES STEPHENS 1 PLASTIC NIPPLE CADDY TRAY (N70200)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- DAYTON 2" Compression PVC True Union Swing Waste Water Check Valve (4RG91)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- WATCO Universal Bathtub Stop/Drain (4875N-FA-CP-G-51)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- Newport Brass Shower Drains