Shop All Shower Drains
Newport Brass
6" Square Shower Drain in English Bronze
Mfr # 233-607/07
Zoro # G7490017
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-607/07
- Zoro # G7490017
- UPC # 760724486657
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | English Bronze |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y47)
- WOODFORD MFG Model R34 Yard Hydrant 7-Piece Repair Kit (RK-R34)
- POWERS Internal Repair Kit (800310C)
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- Newport Brass Shower Drains