Shop All Shower Drains
Newport Brass
6" Square Shower Drain in English Bronze
Mfr # 233-601/07
Zoro # G7468423
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Weight 1.6
- Width 5.88
- Height 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/07
- Zoro # G7468423
- UPC # 760724447177
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | English Bronze |
Weight | 1.6 |
ADA Compliant | No |
Required Accessory | 277-02 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- B & K FML AERATOR CHRM 55/64"" (9D00010481)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381004420)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- UNIQUE 4in Center Grid Shower Drain Polished (REJ-650)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- ALFI BRAND 36" Modern Polished SS Linear Shower Drain W/ Solid Cover (ABLD36B-PSS)
- Newport Brass Shower Drains