Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Antique Nickel
Mfr # 233-602/15A
Zoro # G9002254
product price: $276.50
/ea
Free Shipping & Returns
$276.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 1.6
- Height 5.88
- Width 5.88
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/15A
- Zoro # G9002254
- UPC # 760724449157
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Antique Nickel |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- DELTA Roman Tub Trim (T2764-RB)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- MOEN Drain Plug & Seat (10709BN)
- Newport Brass Shower Drains