Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Antique Nickel
Mfr # 233-601/15A
Zoro # G7445944
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 5.88
- Height 5.88
- Weight 1.6
- Required Accessory 277-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-601/15A
- Zoro # G7445944
- UPC # 760724449140
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Antique Nickel |
Weight | 1.6 |
Required Accessory | 277-02 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG-6000FFC Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16157)
- ZORO SELECT 2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR6)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- ALFI BRAND Black Matte 20" Square Wall Shower Arm (ABSA20S-BM)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, OldWBz (B0711WB)
- Newport Brass Shower Drains