Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Antique Copper
Mfr # 233-602/08A
Zoro # G7416806
product price: $331.80
/ea
Free Shipping & Returns
$331.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-602/08A
- Zoro # G7416806
- UPC # 91388058424
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Antique Copper |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-BV)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101664BN)
- DEARBORN BRASS W and O Ck Ul Brushed Nickel (K27BN)
- Newport Brass Shower Drains