Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Antique Brass
Mfr # 233-607/06
Zoro # G7445488
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 5.88
- Height 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-607/06
- Zoro # G7445488
- UPC # 760724486640
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5.88 |
Height | 5.88 |
Details
Finish | Antique Brass |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Close Nipple, 3/8", Brass (016053)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- SHARKBITE Push-to-Connect Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (M23R10A)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- Newport Brass Shower Drains