Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Aged Brass
Mfr # 233-604/034
Zoro # G7438113
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Height 5.88
- Width 5.88
- Weight 1.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-604/034
- Zoro # G7438113
- UPC # 760724553083
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Aged Brass |
Weight | 1.6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 3 in Pipe Size (1WKR8)
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- OATEY Designline™ 36 in. Stainless Steel Linear Shower Drain Tile-in Grate (DLS1360R2)
- Newport Brass Shower Drains