Shop All Shower Drains
Newport Brass
6" Square Shower Drain in Aged Brass
Mfr # 233-601/034
Zoro # G8994563
product price: $352.10
/ea
Free Shipping & Returns
$352.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 1.6
- Height 5.88
- Width 5.88
- Required Accessory 277-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-601/034
- Zoro # G8994563
- UPC # 760724553021
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 5.88 |
Width | 5.88 |
Details
Finish | Aged Brass |
Weight | 1.6 |
Required Accessory | 277-02 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- APACHE Reinforced Vinyl Tubing Bulk Coil 1-1/4" I.D. - 100' Coil (15015004)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- UNIQUE 6'' Center Grid Shower Drain Gunmetal (REJ-661)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- Newport Brass Shower Drains