Shop All Shower & Bathtub Parts
Newport Brass
6" Shower Arm in Satin Gold (Pvd)
Mfr # 200/24S
Zoro # G6544466
product price: $78.40
/ea
Free Shipping & Returns
$78.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Height 0.81
- Weight 0.3
- Width 0.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 200/24S
- Zoro # G6544466
- UPC # 91388228100
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 0.81 |
Width | 0.81 |
Details
Item | 6" Shower Arm in Satin Gold (Pvd) |
Finish | Satin Gold (PVD) |
Weight | 0.3 |
ADA Compliant | No |
Shower Arm Reach | 6 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79385)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- KOHLER Stillness Slidebar Trim Kit (974-BL)
- Newport Brass Shower & Bathtub Parts