Shop All Shower & Bathtub Parts
Newport Brass
6" Shower Arm in Flat Black
Mfr # 200/56
Zoro # G6543958
$63.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Height 0.81
- Weight 0.3
- Width 0.81
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 200/56
- Zoro # G6543958
- UPC # 91388203299
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 0.81 |
Width | 0.81 |
Details
Item | 6" Shower Arm in Flat Black |
Finish | Flat Black |
Weight | 0.3 |
ADA Compliant | No |
Shower Arm Reach | 6 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0323014)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-0)
- Newport Brass Shower & Bathtub Parts