Shop All Shower & Bathtub Parts
Newport Brass
6" Shower Arm in Antique Brass
Mfr # 200/06
Zoro # G6546478
product price: $63.70
/ea
$63.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 0.81
- Weight 0.3
- Height 0.81
- Shower Arm Reach 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 200/06
- Zoro # G6546478
- UPC # 91388227752
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.81 |
Height | 0.81 |
Details
Item | 6" Shower Arm in Antique Brass |
Finish | Antique Brass |
Weight | 0.3 |
Shower Arm Reach | 6 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Basin Faucet, Single, Hot/Cold (120-003NLA)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854128.020)
- BOSHART 1-1/2 In. x 1-1/2 In. x 3/4 In. FIP Combination Polypropylene Insert Tee (UPVCFRT-151507)
- JONES STEPHENS Closet Flange Extension Kit, Gasket (C88500)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-BN)
- Newport Brass Shower & Bathtub Parts