Shop All Shower & Bathtub Parts
Newport Brass
6" Ceiling Mount Arm & Flange in Aged Brass
Mfr # 517-6/034
Zoro # G6546155
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 2.38
- Weight 0.55
- Height 2.38
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 517-6/034
- Zoro # G6546155
- UPC # 760724541523
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 2.38 |
Height | 2.38 |
Details
Item | 6" Ceiling Mount Arm & Flange in Aged Brass |
Finish | Aged Brass |
Weight | 0.55 |
ADA Compliant | No |
Shower Arm Reach | 6 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- Newport Brass Shower & Bathtub Parts