Shop All Shower & Bathtub Parts
Newport Brass
59" Hand Shower Hose in Satin Nickel (Pvd)
Mfr # 284/15S
Zoro # G6540677
product price: $178.50
/ea
Free Shipping & Returns
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 59
- Weight 0.65
- Width 0.56
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 284/15S
- Zoro # G6540677
- UPC # 91388518058
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 59 |
Width | 0.56 |
Hose Length | 59 |
Details
Item | 59" Hand Shower Hose in Satin Nickel (Pvd) |
Finish | Satin Nickel (PVD) |
Weight | 0.65 |
ADA Compliant | No |
Hose Included | Yes |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 1 1/2In Drain Stopper Chg, Nickel Plated Brass (11349)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220494)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- GROHE Shut-Off Spindle (47017000)
- Newport Brass Shower & Bathtub Parts