Shop All Shower & Bathtub Parts
Newport Brass
59" Hand Shower Hose in Polished Chrome
Mfr # 284/26
Zoro # G6541255
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 0.65
- Height 59
- Width 0.56
- Hose Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 284/26
- Zoro # G6541255
- UPC # 91388518102
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 59 |
Width | 0.56 |
Hose Length | 59 |
Details
Item | 59" Hand Shower Hose in Polished Chrome |
Finish | Polished Chrome |
Weight | 0.65 |
Hose Included | Yes |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NUSTEEL NuSteel SLO10H Selma Oil Rubbed Bronze Amenity Tray (SLO10H)
- Newport Brass Shower & Bathtub Parts