Shop All Shower Drains
Newport Brass
4" Square Shower Drain Throat in No Finish
Mfr # 277-01
Zoro # G7470216
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Width 4.14
- Height 4.14
- Weight 1.25
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 277-01
- Zoro # G7470216
- UPC # 91388058042
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4.14 |
Height | 4.14 |
Details
Finish | No Finish |
Weight | 1.25 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TV0000)
- APOLLO BY TMG 3/4 in. x 3/4 in. Lead Free Bronze FNPT Pressure Reducing Valve with Gauge (69ELF114TWG)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- WESTBRASS Brass Body Swedge-Lock Shower Drain W/ Grid in Polished Nickel (D206B-LAS-05)
- Newport Brass Shower Drains