Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Venetian Bronze
Mfr # 233-405/VB
Zoro # G7412003
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Weight 0.8
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/VB
- Zoro # G7412003
- UPC # 760724447856
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Venetian Bronze |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- PARKER 1/8" Compression Brass Insert 10PK (63PT-2-23)
- ZORO SELECT 3/4" Socket Weld 316 SS 90 Degree Elbow (609E111SW034)
- ACORN CONTROLS Hand-Wash Station (EPS1015-CS-F40)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- Newport Brass Shower Drains