Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-408/20
Zoro # G7482868
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 4
- Height 4
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-408/20
- Zoro # G7482868
- UPC # 760724486206
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Chrome (938290-CP)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- SHARPE VALVES 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- LARSEN SUPPLY CO 1-1/2" Shwr Drain (03-1231)
- Newport Brass Shower Drains