Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-407/20
Zoro # G7411538
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Height 4
- Weight 0.8
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-407/20
- Zoro # G7411538
- UPC # 760724485988
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- DANCO Faucet Stem 2K-2H Am Standard (15729E)
- KOHLER 1372941 Threshold 60.0 (1372942-01-BNK)
- DURA FAUCET DESIGNER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL700L-SN)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- AMERICAN STANDARD Universal Drain (1583470.002)
- ALFI BRAND 32" Modern SS Linear Shower Drain W/ Groove Lines (ABLD32D)
- Newport Brass Shower Drains