Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-406/20
Zoro # G7467653
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-406/20
- Zoro # G7467653
- UPC # 760724485766
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- WARWICK HANGER Malleable Iron Ceiling Flange (2002-C-PAINTED)
- SEATSOLUTIONS POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (SE137810)
- LEGEND VALVE 2"NL PRESS x PEX F1960 ADAPTER (450-868P)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- BLUEVUE 2" rough brass shower drain w/ 4.25" stainless steel grate (BV1430-1018)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- Newport Brass Shower Drains