Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Stainless Steel (Pvd)
Mfr # 233-401/20
Zoro # G7425048
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Height 4
- Weight 0.8
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/20
- Zoro # G7425048
- UPC # 91388058165
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- SHARKBITE SharkBite 4791810 0.5 x Push x 0.5 in. Push End Stop (4791810)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 24/DC)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60354)
- JONES STEPHENS 2in. x 3in. PVC Shower Drain with 2in. PVC Spud and 4in. Round Nickel Bronze Cast Strainer (D50130)
- JONES STEPHENS Trip Lever Trim, Brushed Nickel (B5114BN)
- Newport Brass Shower Drains