Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Nickel (Pvd)
Mfr # 233-405/15S
Zoro # G7455674
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Weight 0.8
- Height 4
- Width 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/15S
- Zoro # G7455674
- UPC # 760724453604
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/4" Pipe Size (VS2225P-12)
- MOEN Fauct Kit Pullout Chr Ll (CA87316C)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- Newport Brass Shower Drains