Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Nickel (Pvd)
Mfr # 233-402/15S
Zoro # G7445226
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 4
- Width 4
- Weight 0.8
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-402/15S
- Zoro # G7445226
- UPC # 760724449690
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- SYMMONS Handle, For Symmons Temptrol II (T-65)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- DELTA 3-Setting 2-Port Diverter Trim (T11800)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- MOEN Tub/Shower Drain Covers (T90331)
- Newport Brass Shower Drains