Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Nickel (Pvd)
Mfr # 233-401/15S
Zoro # G7407164
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Width 4
- Weight 0.8
- Height 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-401/15S
- Zoro # G7407164
- UPC # 760724449683
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (456-053NL)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24616LFG)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- Newport Brass Shower Drains