Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Gold (Pvd)
Mfr # 233-407/24S
Zoro # G7408835
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Weight 0.8
- Width 4
- Height 4
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-407/24S
- Zoro # G7408835
- UPC # 760724486015
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Satin Gold (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- DOMINION COMMERCIAL FAUCETS Spray Spring Hose w/Heavy Duty Body, 1/2" (77-9011PR)
- IRONWERKS DESIGNS 1/2" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x6-10)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- Newport Brass Shower Drains