Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Bronze (Pvd)
Mfr # 233-408/10
Zoro # G7490708
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-408/10
- Zoro # G7490708
- UPC # 760724486176
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Showerhead Economy Chrome (PP825-3)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- ALFI BRAND 47" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD47B-BSS)
- TEMPLETON 37680B Gasket Tip Toe Drain- pack of 5 (TE613523)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- Newport Brass Shower Drains