Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Bronze (Pvd)
Mfr # 233-406/10
Zoro # G7433782
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Height 4
- Width 4
- Weight 0.8
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-406/10
- Zoro # G7433782
- UPC # 760724485735
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1/2", socket, CPVC, Y Strainer, 150 psi (YS20050S)
- LEGEND VALVE 3/4" PEX X 1/2" FNPT ADAPTER (460-709NL)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- Newport Brass Shower Drains