Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Bronze (Pvd)
Mfr # 233-403/10
Zoro # G7436808
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Height 4
- Width 4
- Weight 0.8
- Required Accessory 277-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-403/10
- Zoro # G7436808
- UPC # 91388058240
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.8 |
Required Accessory | 277-01 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Div. Stem F/Pfister Beaux Art (C07404)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361120405)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U10)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- Newport Brass Shower Drains