Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Brass (Pvd)
Mfr # 233-407/04
Zoro # G7416395
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Height 4
- Weight 0.8
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 233-407/04
- Zoro # G7416395
- UPC # 760724485896
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (837-168)
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- Newport Brass Shower Drains