Shop All Shower Drains
Newport Brass
4" Square Shower Drain in Satin Brass (Pvd)
Mfr # 233-405/04
Zoro # G8989182
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Weight 0.8
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 233-405/04
- Zoro # G8989182
- UPC # 760724446316
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.8 |
ADA Compliant | No |
Required Accessory | 277-01 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURDOCK Water Cooler Filter, Fits Brand Murdock (7012-313-000)
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- PLASTIC TRENDS COUPLE SDR35 6X4""HXH (P661)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2200P-2-2)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- Newport Brass Shower Drains